Devcon® DUCO® Plastic & Model Cement is ideal for bonding polystyrene plastic models and toys.
For Use On:
- Polystyrene Plastic Models and Toys
Weights & Dimensions
| Size | .7 Oz. (2g) Tube, Carded |
Product Details
| Type | Glue |
| Cure Time | 1 Hour |
| Compressive Strength | 2500 PSI |
| Package Quantity | 1 Each |
| Description | Super Glue |
| Color | Clear |
| Manufacturers Part Number | 29045 |
| Temperature Resistance | 180°F °C |
| Brand | Devcon |