Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
ArmorPoxy

Model # :WBB3175943

MPN #: 281003

ArmorPoxy Super Heavy Duty 2 Part Adhesive For SupraTile Interlocking Tiles, 1.6 Gallon Capacity

Product Description
Our super heavy-duty 2-part adhesive is specifically designed for bonding SupraTile to your floor in the most demanding environments. It is ideal for firehouses, heavy equipment dealerships, areas with heavy forklift traffic, or any application where tile movement or shifting is a concern. This adhesive dries extremely strong, preventing water or spills from seeping under tiles or through joints, and provides a tenacious bond to the surface.

Features:
  • Coverage: 75-120 square feet per 1.6 gallons, depending on application method and surface texture
  • Application: Standard application with a 1/16" notched trowel; use a 1/8" notched trowel for irregular surfaces (coverage will decrease)
  • Packaging: Short-filled tub to allow for hardener and mixing; makes 1.6 gallons when mixed
  • Working Time: Approximately 30 minutes, shorter in warmer temperatures
  • Flows and applies easily and smoothly; does not foam or expand
  • This adhesive ensures a secure, long-lasting bond for your SupraTile installations in even the most challenging settings
  • For Use With: SupraTile Interlocking Tiles. Indoor projects only


PRICE
$219.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1.6 gal.

Product Details

TypeTile Adhesive
Size TypePail
Package Quantity1
DescriptionSuper Heavy Duty 2 Part Adhesive
ColorRed
Manufacturers Part Number281003
Indoor/OutdoorIndoor
BrandArmorPoxy