Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3131756

MPN #: 7000000816

3M™ Scotch Weld™ 2216 Epoxy Adhesive, Part B/A, 1 Gallon Capacity, Gray - Pkg Qty 2

Product Description
3M™ Scotch-Weld™ Epoxy Adhesive 2216 is a flexible, two-part epoxy adhesive that cures at room temperature. It provides a high strength bond with both high shear and peel strength while remaining highly flexible, making it ideal for applications where vibration and thermal expansion and contraction are common. It also withstands very cold temperatures without becoming brittle.

Features:
  • Maintains a Strong Bond Under Expansion, Contraction, and Limited Movement: Our 3M™ Scotch-Weld™ Epoxy Adhesive 2216 is designed for applications where high performance and flexible bonds are required. Its flexibility makes it ideal for applications involving dissimilar surfaces and where differing coefficients of thermal expansion are a consideration. Once fully cured the epoxy maintains an extremely strong bond under expansion, contraction and limited movement while also maintaining a good retention of strength over time and after environmental aging. With a 2:3 mix ratio it is a low viscosity epoxy. It flows smoothly for accurate dispensing. Both the base and accelerator are coded in contrasting colors to ensure you know which half of the product you are using
  • Excellent for Cryogenic Bonding Applications: We've designed the 3M™ Scotch-Weld™ Epoxy Adhesive 2216 to perform under extremely frigid temperatures. Because it can withstand temperatures up to -423°F (-252°C), it is ideal for cryogenic bonding applications. At room temperature it offers a 90 minute work life to allow for repositioning and adjustments. It will slowly cure over 7 days, but can be heat cured to reduce this to as little as 30 minutes (at 200°F/93°C.) It has a bonded shear strength that can withstand up to 3,200 psi at 72°F (24°C)
  • Very flexible bond is resistant to extreme shock, vibration and flexing, making it ideal for potting and applications in the transportation industries
  • Maintains a strong bond under expansion, contraction, and limited movement while retaining good strength after environmental aging
  • Medium viscosity help minimize running, dripping, or migration while also self-levelling
  • Versatile bonding agent will adhered a wide variety of similar and dissimilar substrates, including metals and masonry
  • Excellent for cryogenic bonding applications or adhering substrates that will be exposed to extreme cold
  • Can be heat cured to reduce curing times from 7 days to as a little as 30 minutes
Recommended Applications:
  • Cryogenic bonding applications where bonded agents might experience temperature extremes
  • Potting where expansion and thermal changes may occur, such as solar panels and appliance or construction applications
  • Military bonding applications, for example bonding parts on movable transports
  • General aerospace and transportation bonding where vibrations and movement are common
  • Bonding ceramic, most plastics and glass to metal
  • Attaching various substrates to masonry and stone


PRICE
$2,650.00  Sold in packages of 2 / $1,325.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 Gal.

Product Details

Manufacturers Part Number7000000816
TypeAdhesive
Package Quantity2
ColorGray
Brand3M