Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gorilla

Model # :WBB2320830

MPN #: 8020002

Gorilla Heavy Duty Construction Adhesive Tube, White, 2.5 oz. - Pkg Qty 6

Product Description
Gorilla Heavy Duty Construction Adhesive Tube, White 2.5 oz.

Gorilla Heavy Duty Construction Adhesive is a tough, versatile, all-weather adhesive. It's 100% adhesive formula provides a long-lasting, heavy duty bond. We call it All Surface, All Purpose. The durable, 100% waterproof formula holds up indoors and out and bonds virtually anything including subfloor, mirrors, trim, drywall, landscaping, bath surrounds, foamboard, marble and more!*

Features:
  • Great for Indoor & Outdoor use
  • Holds in 30 seconds.
  • Paintable
  • VOC Compliant; Meets ASTM D3498 Specifications
  • Low Odor
  • Can fill in gaps not exceeding 1"
  • Covers 13 Linear Feet using a 3/16" bead
  • Application Temperature: 40° to 200°F
  • Service Temperature: -40° to 200deg;F

*Not recommended for use on polyethylene, polypropylene, bitumen or similar materials.

PRICE
$45.60  Sold in packages of 6 / $7.60 ea

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2.5 oz

Product Details

Glue TypeConstruction Adhesive
Package Quantity6/Pack
DescriptionHeavy Duty Construction Adhesive
ColorWhite
Manufacturers Part Number8020002
BrandGorilla

Compliance & Certifications

CertificationsMeets ASTM D3498