Pentel® Super Hi-Polymer Lead Refills, 0.5 mm, H, Black, 12/Tube
Write a Review
|
Questions & Answers (0)
Product Description
Super Hi-Polymer® lead refills resist breaking and are super strong. They provide smooth, uniform marking for your everyday writing and with reduced smearing. HB lead refills are guaranteed to scan on standardized tests.
PRICE
$1.57
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 0.5 mm |
Product Details
| Type | Pencil Lead |
| Erasable | No |
| Style | Mechanical |
| Description | Super Hi-Polymer Lead Refill |
| Lead Color Family | Black |
| Package Quantity | 12 |
| Refillable | No |
| Lead Hardness Number | H |
| Manufacturers Part Number | C505H |
| Retractable | No |
| Lead Degree Hardness | Medium |
| Brand | Pentel |
Warranty
| Warranty | Lifetime |