Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Loctite

Model # :WBB1613329

MPN #: 1503244

Loctite® Super Power Easy Gel Control, 0.14 oz, Clear

Product Description
User-friendly formula gives you more time to align and reposition, without sticking your fingers together No clog container and super strong final bond. Patented side-squeeze design gives maximum control. Dries clear and sets without clamping. Resistant to moisture, most chemicals and freezing temperatures. Adhesive Type: Super Glue Liquid; Color Dried: Clear; Color on Application: Clear; Capacity (Volume): 0.14 oz.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$16.50

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size0.14 oz

Product Details

Manufacturers Part Number1503244
TypeGlue
Package Quantity1 Each
ColorClear
BrandLoctite