Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
3M

Model # :WBB3212371

MPN #: 7000000920

3M™ 4475 Industrial Plastic Adhesive, Clear, 5 Oz Tube - Pkg Qty 36

Product Description
Ideal for Plastic 3M™ Industrial Plastic Adhesive 4475 bonds to a variety of substrates – primarily plastic – for a strong, enduring bond.

Recommended Applications:
  • Bonding most plastics (not recommended for polyolefin plastic bonding)
  • Repairing plastic parts in large and small assemblies
  • Bonds to glass and metal substrates like stainless steel and aluminum
  • General industrial and MRO applications Speed Up the Bonding Process With 3M™ Industrial Plastic Adhesive 4475 you can quickly meet the requirements of your bonding application
This fast drying adhesive forms a durable bond at room temperature. Applying Your Adhesive Apply adhesive to one or both surfaces and bond immediately using firm pressure. For best results, apply 3M™ Industrial Plastic Adhesive 4475 to both surfaces. Allow to dry a minimum of 24 hours for maximum strength.

PRICE
$1,186.20  Sold in packages of 36 / $32.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5

Product Details

TypeAdhesive
Package Quantity36
ColorTransparent
Manufacturers Part Number7000000920
For Use WithCeramics, Glass, Metal, Plastics, Rubber, Wood
Brand3M