Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nachi

Model # :WBB830813

MPN #: 7905CYU/GLP4

NACHI Super Precision Bearing 7905CYU/GLP4, Universal Ground, Single, 25MM Bore, 42MM OD

Product Description
NACHI Features

  • Capable of supporting radial & axial loads in one direction
  • 2 Bearings are used in a duplex pair to provide high degree of rigidity in both radial & axial directions
  • Meets the needs of tool manufacturers for precision (15° contact angle, P4)
  • These bearings function at lowest possible temperature for wide range of speeds & operating loads
  • Universal Flush


PRICE
$199.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 mm
Bore Diameter25 mm
Static Load Rating5450 N
ToleranceP4 (ABEC7)
Diameter42 mm

Product Details

Dynamic Load Rating (N)7800
Series7900
Cage TypeMolded Polyamide
Oil Max Speed47700 rpm
Contact Angle15
PreloadLight
Manufacturers Part Number7905CYU/GLP4
BrandNachi