- Capable of supporting radial & axial loads in one direction
- 2 Bearings are used in a duplex pair to provide high degree of rigidity in both radial & axial directions
- Meets the needs of tool manufacturers for precision (15° contact angle, P4)
- These bearings function at lowest possible temperature for wide range of speeds & operating loads
- Universal Flush
NACHI Super Precision Bearing 7910CYU/GLP4, Universal Ground, Single, 50MM Bore, 72MM OD
Write a Review
|
Questions & Answers (0)
Product Description
NACHI Features
PRICE
$309.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 mm |
| Bore Diameter | 50 mm |
| Static Load Rating | 15500 N |
| Tolerance | P4 (ABEC7) |
| Diameter | 72 mm |
Product Details
| Dynamic Load Rating (N) | 17700 |
| Series | 7900 |
| Cage Type | Molded Polyamide |
| Oil Max Speed | 26200 rpm |
| Contact Angle | 15 |
| Preload | Light |
| Manufacturers Part Number | 7910CYU/GLP4 |
| Brand | Nachi |