- Small Ball Diameter & Optimum Internal Design generate higher speed and lower heat generation
- Interchangeable with 7000 series with identical boundary dimensions
- Two bearings are used in a duplex pair to provide a high degree of rigidity in both radial & axial directions
- Meets the needs of machine tool manufacturers for precision bearings (15° contact angle, P4) that can operate at lowest possible temperature for wide range of speeds & operating loads
- These Universal Flush Ground Bearings can be mounted in DB, DF or DT
NACHI Super Precision Bearing BNH013TU/GLP4, Universal Ground, Single, 65MM Bore, 100MM OD
Write a Review
|
Questions & Answers (0)
Product Description
NACHI Features
PRICE
$375.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 mm |
| Bore Diameter | 65 mm |
| Static Load Rating | 23400 N |
| Tolerance | P4 (ABEC7) |
| Diameter | 100 mm |
Product Details
| Dynamic Load Rating (N) | 21500 |
| Series | 7000 |
| Cage Type | Phenolic |
| Oil Max Speed | 23000 rpm |
| Contact Angle | 15 |
| Preload | Light |
| Manufacturers Part Number | BNH013TU/GLP4 |
| Brand | Nachi |