Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
AME International

Model # :WBB2428473

MPN #: 71320

AME International Super Single Truck Wheel Dolly, 14" Roller, For Use With 22-1/2" - 24-1/2" Tires

Product Description
Decreases back injuries when removing and replacing heavy truck tire/wheel assemblies. 14" (35.5 cm) roller accommodates low profile tires. Allows for easy removal and installation of tire/wheel assemblies. Rollers allow for simple lug alignment. For use with all 22.5" and 24.5" truck tires (including super singles). Comes with 1 Year Limited Warranty.

PRICE
$209.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width30 in
Height3 in
Weight Capacity450 lbs

Product Details

Package Quantity1
DescriptionTruck Wheel Dolly
Manufacturers Part Number71320
BrandAME International
Tire Capacity1

Warranty

Warranty1 yr