Akro-Mils® Akro-Bin® Plastic Super-Size Stacking Bin, 23-7/8"L x 8-1/4" W x 7"H, Gray - Pkg Qty 4
|
Questions & Answers (0)
Product Description
Super-Size AkroBins offer huge storage capacity and the versatility you need to make the most of your space. These heavy-duty plastic storage bins save space by securely stacking atop each other, and sitting on wire shelving and steel shelving, or steel carts and dollies. Super-Size AkroBins are resistant to weak acids and alkalis. Sturdy, one-piece construction is water, rust and corrosion-proof. Mobile options available.
PRICE
$89.00 Sold in packages of 4 / $22.25 ea
1
1
Expected on or around 10/04/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-7/8 in |
| Width | 8-1/4 in |
| Height | 7 in |
| Size (L x W x H) | 23-7/8 x 8-1/4 x 7 in |
| Inside Length | 20-7/8 in |
| Inside Width | 6-3/8 in |
| Inside Height | 6-1/8 in |
| Inside Bottom Length | 19-3/8 in |
| Stacked Weight Capacity | 150 lbs |
| Weight Capacity | 200 lbs |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Oversized Bin |
| Color | Gray |
| Material | Polymers |
| Package Quantity | 4 |
| Manufacturers Part Number | 30284GREY |
| Stack and/or Nest | Stack |
| Brand | Akro-Mils |
| Number of Stacks | 5 |
Warranty
| Warranty | 1 yr |