Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Akro-Mils

Model # :WBB1893882

MPN #: 30283GREY

Akro-Mils® Akro-Bin® Plastic Super-Size Stacking Bin, 20"L x 18-3/8" W x 12"H, Gray

Product Description
Super-Size AkroBins offer huge storage capacity and the versatility you need to make the most of your space. These heavy-duty plastic storage bins save space by securely stacking atop each other, and sitting on wire shelving and steel shelving, or steel carts and dollies. Super-Size AkroBins are resistant to weak acids and alkalis. Sturdy, one-piece construction is water, rust and corrosion-proof. Mobile options available.

PRICE
$29.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 150 units
29.95
Buy 151 units - 300 units
28.95Save $1.00 (3%)
Buy 301+ units
27.95Save $2.00 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width18-3/8 in
Height12 in
Size (L x W x H)20 x 18-3/8 x 12 in
Inside Length16-7/8 in
Inside Width16-9/16 in
Inside Height11-3/8 in
Inside Bottom Length15-1/2 in
Stacked Weight Capacity150 lbs
Weight Capacity300 lbs
Weight6 lbs

Product Details

Assembly RequiredNo
TypeOversized Bin
ColorGray
MaterialPolymers
Package Quantity1
Manufacturers Part Number30283GREY
Stack and/or NestStack
BrandAkro-Mils
Number of Stacks5

Warranty

Warranty1 yr