Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Akro-Mils

Model # :WB238285RD

MPN #: 30283-RED

Akro-Mils® Akro-Bin® Plastic Super-Size Stacking Bin, 20"L x 18-3/8" W x 12"H, Red

Product Description
Strong industrial grade polymer bins stack to accommodate your storage needs. Features include extra wide stacking ledge and finger grips for easy handling. Anti-slide stops and reinforcing ribs help prevent shifting and spreading when full. Large flat front label area that accept an adhesive type label to allow quick inventory identification. Withstands 250°F temperatures. Sold in carton quantities. Not recommended for hanging on panel systems.

PRICE
$29.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 36 units
29.95
Buy 37 units - 72 units
28.95Save $1.00 (3%)
Buy 73+ units
27.95Save $2.00 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width18-3/8 in
Height12 in
Size (L x W x H)20 x 18-3/8 x 12 in
Inside Length16-7/8 in
Inside Width16-9/16 in
Inside Height11-3/8 in

Product Details

Assembly RequiredNo
TypeOversized Bin
ColorRed
MaterialPlastic
Package Quantity1
Manufacturers Part Number30283-RED
Stack and/or NestStack
BrandAkro-Mils