Post-it® Super Sticky Meeting Notes, Collection Colors, 8"x6", 45 Sheets/Pad, 4 Pads/PK
Write a Review
|
Questions & Answers (0)
Product Description
Post-it® Super Sticky Notes feature 2x the sticking power and are great for lists or longer notes on doors, windows or walls. Unique adhesive reliably sticks and re-sticks so your message can stay front and center. Move your to dos with you throughout the day. Vibrant, spirited colors brighten your mood and messages in the Energy Boost collection. Post-it® Super Sticky Notes are recyclable.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$21.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 6 in |
| Height | 6 in |
| Paper Size | 8 x 6 |
Product Details
| Supply Type | Basic Supplies |
| Color | Assorted |
| Paper Type | Post It/Sticky Note |
| Style | Post It/Sticky Notes |
| Ruling | Lined |
| Description | Large Format Notes |
| Package Quantity | 45 Sheets, 4/Pack |
| Manufacturers Part Number | 6845SSPL |
| Adhesive | Super Sticky |
| Brand | 3M Post-it |