Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB3159895

MPN #: 42450

Forney® Supercote Hard Facing Welding Electrode, 115-160A, 5/32" Dia. x 9-1/2"L

Product Description
Supercote hard facing specialty welding electrodes are excellent low cost rods for moderate abrasion and low impact application in all positions. It can be forged and provides a crack resistant weld. It features a smooth arc action and easy slag removal. Typical applications include surface buildup on new or worn machine parts of cast steel and manganese steel.

Features:
  • Hardness: RC 52-58
  • Recommended Polarity: DC Reverse or AC
  • Diameter (Inches): 5/32 inch
  • Weight Lbs. (Kg): 50 (22.7)
  • Amperage: 115-160


PRICE
$249.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2
Width4-5/8 in
Height4-5/8 in
Weight50 lbs
Size5/32"
Tensile Strength42450

Product Details

TypeE HF
Package Quantity50 Lbs.
Manufacturers Part Number42450
PolarityDC Reverse or AC
BrandForney

Warranty

Warranty30 Days yr