Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB3159894

MPN #: 42447

Forney® E6011 Steel Electrode, 55-125A, 1/8" Dia. x 15"L

Product Description
E6011 mild steel is an all-position rod with strong arc force for deep penetration. Fast metal solidification facilities welding in vertical and overhead positions. Light slag allows for easy clean-up. Excellent for rusty steel because of the strong arc force. Ideal for galvanized tanks, truck frames, pressure pipe, railroad cars, shipbuilding and steel casting.

Features:
  • Recommended Polarity: AC, DCEP, DCEN (Either Polarity)
  • Diameter (Inches): 1/8" (3.175 millimeters)
  • Weight Lbs. (Kg): 40 (18.14)
  • Tensile Strength (PSI): 60,000
  • Amperage: 55-125


PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15
Width6-3/8 in
Height6-3/8 in
Weight40 lbs
Size1/8"
Tensile Strength60000

Product Details

TypeE6011
Package Quantity40 Lbs.
Manufacturers Part Number42447
PolarityAC/DCEN/DCEP
BrandForney

Warranty

Warranty30 Days yr