Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB3159992

MPN #: 42276

Forney® ER70S-6 Mild Steel MIG Welding Wire, .030" Dia. x 33 lb. Spool

Product Description
ER70S-6 mild steel MIG welding wire is a high strength mild steel MIG wire. Ideal for auto body repair and fabrication on most ferrous metals. Contains a high level of manganese and silicon for a superior weld, even on rusty, dirty steel. Produces a smooth bead which requires less grinding. Not recommended for aluminum engines. Yellow color coding on label.

Features:
  • Required shielding gas: Argon/CO2
  • Recommended polarity: DCEP reverse polarity
  • Diameter: .030"
  • Weight: 33 lbs. (14.97 kilograms (kg))
  • Tensile strength: 70,000 pounds of force per square inch (PSI)
  • Warranty: 30 Days
Dependable
  • All position copper coated welding wire containing a high level of manganese and silicon to produce welds on dirty or rusty steel
Easy Clean-Up
  • High silicon content provides fluidity of the weld puddle providing smoother bead appearance and minimizing post weld grinding
Versatile
  • This wire is ideal for autobody repair and fabrication on most ferrous metals in addition to butt and fillet welding of carbon steel sheet and plate in industrial, farm, construction and automotive equipment applications


PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/4
Width12 in
Height4-1/4 in
Weight33 lbs
Size0.03
Diameter0.03 in
Tensile Strength70 ksi

Product Details

TypeER70S-6
PolarityDCEP
ProcessGMAW
Country of OriginMade In Vietnam
MaterialMild Steel
DescriptionER70S-6 Mild Steel MIG Welding Wire
Package Quantity1
Manufacturers Part Number42276
BrandForney