Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SuperHandy

Model # :WBB3191715

MPN #: GUO034

SuperHandy Electric Dualie Wheelbarrow, 12V 7Ah AGM Batteries, 330 lb. Load Capacity, Orange

Product Description
Discover the future of hauling with the SuperHandy Electric Wheelbarrow. Designed for efficiency, safety, and eco-friendliness, this wheelbarrow is perfect for gardens, yards, and construction sites. Whether you're landscaping your garden, working on a construction site, or just need a reliable hauling solution, the SuperHandy Electric Wheelbarrow is your efficient and eco-friendly choice.

Features:
  • Powerful Performance: Equipped with an all-electric DC 24V 1/4 eHP 180W brushless system, this wheelbarrow ensures smooth and efficient hauling. It can comfortably handle a working load capacity of 330 lbs. (150kgs) even on a 12° upward slope
  • Battery Excellence: Powered by two 12V 7Ah rechargeable deep cycle non-spillable sealed lead acid batteries, it offers a combined 24V MAX series connection system. This provides a robust 168Wh of use, ensuring long-lasting performance
  • Versatile Speeds: Move forward at speeds of up to 3.1MPH and reverse at 2.2MPH. Depending on the load and slope, enjoy 2-5 hours of continuous use on a full battery charge
  • Eco-Friendly Operation: Ditch the smog and noise. This battery-powered wheelbarrow operates quietly and produces no emissions, making it a green and safe choice
  • Robust Design: With 4 cubic feet of loading space and all-terrain 13" pneumatic wheels (30/31PSI inflation pressure), it's built to handle diverse hauling needs
  • Safety First: Always prioritize safety. Operate with eye and hand protection, utilize the speed controls, and use the shut-off/starter switch as necessary
  • Dimensions: 42-1/8"L x 26-11/16"W x 16-1/8"H
  • Backed by a 1-Year Limited Warranty


PRICE
$749.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42-1/8 in
Width26-11/16 in
Height16-1/8 in
Weight Capacity330 lbs
Wheel Diameter13 in

Product Details

Assembly RequiredYes
TypeDual Wheel
ColorOrange
Wheel Type(2) Pneumatic
Style2-Wheel Wheelbarrow
Capacity4 ft³
MaterialSteel
Package Quantity1
Manufacturers Part NumberGUO034
BrandSuperHandy

Warranty

Warranty1 yr