Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3134935

MPN #: 3MLP-3060-6PY-G

Little Giant® Multi-Shelf Nursery Truck, 1200 lb. Capacity, 65-1/2"L x 30"W x 63"H, Gray

Product Description
Heavy-duty Multi-Shelf Trucks provide plenty of space to transport your large loads. Also used as portable storage racks that can be moved for cleaning, or to different locations as your storage requirements change.

Features:
  • 400 lbs. Capacity per shelf
  • Two rigid and two swivel casters
  • 3 Shelves: 24.75" shelf clearance
  • 6" x 2" polyurethane wheels
  • All-welded construction
  • Made in the USA


PRICE
$1,315.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length65-1/2 in
Width30 in
Height63 in
Weight Capacity1200 lbs
Weight188 lbs
Wheel Diameter6 in

Product Details

Assembly RequiredNo
TypeMulti-Shelf Nursery Truck
Shelf TypeLipped
ColorGreen
Wheel TypePolyurethane
Number of Shelves3
MaterialSteel
Package Quantity1
Manufacturers Part Number3MLP-3060-6PY-G
BrandLittle Giant

Warranty

Warranty1 Year Limited