Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M+A Matting

Model # :WBB3168022

MPN #: 5558035100

M+A Matting SuperScrape Plus® Entrance Mat, 3/16" Thick, 3'W x 5'L, Black

Product Description
SuperScrape™ mats feature molded tread surface cleats that effectively scrape tough dirt and grime from shoes. They are ideal for use outside as a scraper mat or as a slip-resistant mat in wet areas.

Features:
  • Clean - Surface cleats effectively remove and trap dirt and sand below shoe level to prevent tracking
  • Safe - Slip-resistant even in wet environments; certified high-traction by the National Floor Safety Institute (NFSI)
  • Durable - Grease/oil proof and chemical resistant
  • Easy to Clean - Lightweight flexible design ensures easy handling and cleaning (shake off soil and hose off); can be commercially laundered or autoclave sterilized
  • Welding Safe
  • Recommended Uses- Recommended for use as an outdoor scraper mat or in wet areas where additional traction is needed
Standards & Testing:
  • Certified high-traction by the National Floor Institute (NFSI)
  • Passes DOC-FF1-70 for surface flammability
  • ASTM C1028-96 static coefficient of friction: Dry 0.85, Wet 0.90
Cleaning Instructions: SuperScrape™ mats can be commercially laundered (see Laundering Instructions) and cleaned using the instructions below:
  • Sterilized in an autoclave
  • Washed by hand using the following instructions: Scrub with a deck brush (as needed), using a detergent with a neutral pH; rinse with a hose or pressure washer. Hang to dry
Always make sure the mat is dry before placing it back in service.

PRICE
$82.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 ft
Width3 ft
Weight10.7 lbs
Thickness3/16 in

Product Details

TypeStandard Size
ColorBlack
Surface MaterialNitrile Rubber
SeriesSuperScrape
Border Color FamilyBlack
Backing MaterialNitrile Rubber
PatternMulti-Directional Molded Tread
ModularNo
Manufacturers Part Number5558035100
Indoor/OutdoorIndoor/Outdoor
TrafficLight to Heavy Duty
BrandM+A Matting

Warranty

WarrantyLifetime Limited yr

Compliance & Certifications

Environmental ConditionsHome & Office, Wet Area