Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




U-Design Configurable Ladders

Model # :WBB616621

MPN #: UCU500520242

Tri-Arc Unsupported 5 Step Cantilever Ladder with 20" Long Platform, Grip Strut

Product Description
U-Design 5 step Unsupported Cantilever ladder with 20" of cantilever platform length with grip strut tread. The cantilevered platform is counterweighted allowing the cantilever platform to extend into the work area with no obstructions on the bottom of the ladder. The ladder is designed with a comfortable 50 degree stairway incline with 24" wide grip strut steps. The ladder can be configured as a Supported Cantilever ladder by removing the counterweight and adding the 20" U-Design Extension Bottom Kit. Powder coated yellow finish.

PRICE
$2,425.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length64 in
Width30 in
Height92 in
Weight Capacity300 lbs
Weight550 lbs
Height to Top Step/Platform50 in
Top Step Depth20 in
Step Width24 in
Platform Height4' 2" ft
Handrail Height42 in

Product Details

Assembly RequiredYes
Lock TypeLocking Casters
TypeUnsupported Cantilever Ladder
Number of Steps5
ColorYellow
Step TypeGrip Strut
MaterialSteel
Manufacturers Part NumberUCU500520242
BrandU-Design Configurable Ladders

Compliance & Certifications

CertificationsANSI & OSHA