ArmorPoxy SupraTile Dovetail Joint Textured Tile, 7mm Thick, 20-1/2 x 20-1/2, Light Gray, 10 Pack
Write a Review
|
Questions & Answers (0)
Product Description
SupraTile 7mm textured tiles are durable interlocking tiles designed for high-traffic and heavy-use environments. Intended for indoor use only, they are perfect for projects where painting or floor preparation isn't feasible. The tiles free float when they interlock with each other creating an easy installation. Each heavy-duty tile can withstand up to 20,000 lbs. without indentation, thanks to the tight dovetail joint, ensuring maximum performance under almost any condition. These tiles are capable of handling forklifts, pallet jacks, and other heavy machinery. The texture of the tiles is an orange type peel finish with a heavily duty dovetail industrial joint.
They are ideal for harsh, demanding environments such as loading docks, heavy manufacturing areas, airports, heavy truck repair facilities, hangars, car collections, museums, and other high usage requirements. The tiles are 20-1/2" square, 2.8 square feet per tile and the tiles are sold by the box of 10 tiles per box.
They are ideal for harsh, demanding environments such as loading docks, heavy manufacturing areas, airports, heavy truck repair facilities, hangars, car collections, museums, and other high usage requirements. The tiles are 20-1/2" square, 2.8 square feet per tile and the tiles are sold by the box of 10 tiles per box.
PRICE
$169.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-1/2 |
| Width | 20-1/2 |
| Height | 1/4 in |
| Weight | 55 |
| Thickness | 1/4 |
| Coverage Area | 29 |
Product Details
| Type | Tile |
| Color | Gray |
| Surface Material | PVC |
| Pattern | Textured |
| Country of Origin | USA |
| Material | PVC |
| Description | Dovetail Joint Textured Pattern Tile |
| Package Quantity | 10 |
| Manufacturers Part Number | 281186 |
| Respirator Connection Type | Interlocking Jigsaw |
| Traffic | Heavy |
| Shape | Square |
| Brand | ArmorPoxy |