Nuvo 60/473 Car Port-2 Light Flush Mount, Texture Frosted, Black, 9.25"W
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/473 Car Port-2 Light Flush Mount, Texture Frosted, Black, 9.25"W
Strong neutral frame and a dark Finish make the Dakota collection a contemporary grouping which comfortably blends into the lifestyle of many of today's homes. This collection is beautifully Finished in Mountain Lodge and features Toasted Honey glass.
Strong neutral frame and a dark Finish make the Dakota collection a contemporary grouping which comfortably blends into the lifestyle of many of today's homes. This collection is beautifully Finished in Mountain Lodge and features Toasted Honey glass.
PRICE
$40.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9.25 in |
Product Details
| Manufacturers Part Number | 60-473 |
| Bulb Base | Medium |
| UL Application | Ceiling |
| Brand | Satco |
Compliance & Certifications
| UL Classification | Wet |