Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ArmorPoxy

Model # :WBB3175916

MPN #: 281193

ArmorPoxy SupraTile Interlocking Corner, 7mm Thick, 20-1/2 x 2-1/2, Black, 4 Pack

Product Description
SupraTile matched interlocking edging. Available in straight which match up with a single tile edge, or corner which has an extension creating a 'miter look' clean joint on corners.

Sold in 4 packs only. Each piece is approximately 2-1/2" wide x 20-1/2 length of your tile and creates a smooth transition ramp. Teeth can be cut off and glued flush against tiles if needed at a point where teeth have been removed for trimming/fitting. To calculate how many packs you need, take the number of inches that you need and divided by the size of your tile (20.5") and this gives you the number of pieces you need. Round that number into the number of 4-packs you need.

Features:
  • Edging pieces for SupraTile interlocking tiles
  • Create seamless transition on the floor with edging
  • Comes in corner and straight pieces


PRICE
$32.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-1/2
Width2-1/2
Height1/4 in
Thickness1/4

Product Details

TypeTile Corner
ColorBlack
Surface MaterialPVC
Country of OriginUSA
MaterialPVC
DescriptionInterlocking Corner
Package Quantity4
Manufacturers Part Number281193
Respirator Connection TypeInterlocking Jigsaw
BrandArmorPoxy