ROPPE Tuflex® Spartus Recycled Rubber Tile RPSPLR913, Interlock, 27"L X 27"W, Charcoal
Write a Review
|
Questions & Answers (0)
Product Description
ROPPE Tuflex® Spartus Recycled Rubber Tile RPSPLR913, Interlock, 27"L X 27"W, Charcoal
Tuflex® Recycled Rubber Flooring tiles for sports and commercial applications have been proven in the industry since 1957. Tuflex® tiles are manufactured with a patented vulcanization process using predominantly recycled rubber. Contains 85-95% post-consumer waste, which may contribute to the LEED® Green Building Certification System, and meets CHPS criteria. Exceeds OSHA and ADA standards for excellent traction and durability. Non-porous surface provides an excellent barrier to soil, spills, stains and odors. Resillient anti-fatigue surface that is excellent for free weight/workout machine applications as well as rinks and animal care clinics. The flooring choice or professional sports facilities that house the NFL, NHL, MLB and NBA.
Tuflex® Recycled Rubber Flooring tiles for sports and commercial applications have been proven in the industry since 1957. Tuflex® tiles are manufactured with a patented vulcanization process using predominantly recycled rubber. Contains 85-95% post-consumer waste, which may contribute to the LEED® Green Building Certification System, and meets CHPS criteria. Exceeds OSHA and ADA standards for excellent traction and durability. Non-porous surface provides an excellent barrier to soil, spills, stains and odors. Resillient anti-fatigue surface that is excellent for free weight/workout machine applications as well as rinks and animal care clinics. The flooring choice or professional sports facilities that house the NFL, NHL, MLB and NBA.
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 in |
| Width | 27 in |
| Thickness | 3/8 in |
Product Details
| Type | Tuflex® Recycled Interlock Tile |
| Material | Rubber |
| Package Quantity | 1 |
| Color | Charcoal |
| Surface Material | Smooth |
| Manufacturers Part Number | RPSPLR913 |
| Brand | Roppe |