Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M+A Matting

Model # :WBB2253465

MPN #: 44571330900

CleanShield® Plush Roll Goods 3/16" Thick 3' x 30' Charcoal

Product Description
Sure Stride Plush Disposable Adhesive Back Mat-Charcoal 3'W x 30'L

Sure Stride matting is low-profile, anti-microbial matting with adhesive backing to ensure it stays in place. High Traction mat provides safe walking surface, Certified High Traction by the National Floor Safety Institute. Tacki Back Adhesive keeps mat flat and in place with heavy foot or cart traffic. Very low profile, recommended for commercial use on hard floor surfaces to help prevent slips, trips, and falls caused by moisture. Polyester moisture barrier film keeps liquids from soaking through to the floor. Constructed from durable Eco-friendly PET fiber that dissipates water quickly for fast drying time and is easy to clean. Anti-microbial treated for protection from odors. Quick and easy to install. Cut individual mats as needed from roll with cutting knife included. Will perform up to 4 months under normal use but should always be replaced when it shows signs of wear or damage from heavy use. Always replace after 4 months regardless of traffic, leaving longer could cause adhesive to transfer.

Features:
  • For use in entrance ways or any area high traction or moisture control is needed
  • PET Fabric Surface/Releasable Adhesive Backing
  • 3/16" Thick
  • 15oz. per sq yard absorption rate
  • Can be left in place during daily cleaning; floor scrubbers, vacuums, and mops will pass right over without causing damage


PRICE
$229.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 ft
Width3 ft
Roll Length30
Thickness3/16 in

Product Details

TypeRoll
Wet/Damp/Dry RatingWet & Dry
ColorBlack
Surface MaterialPET
SeriesSure Stride®
Border Color FamilyBlack
ESDNo
Backing MaterialAdhesive film
PatternPlush
ModularNo
AntimicrobialNo
DescriptionDisposable Mat
Package Quantity1
Manufacturers Part Number44571330900
Slip ResistantYes
BrandM+A Matting

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsNFS
Environmental ConditionsManufacturing, Office, Retail