Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB500785

Global Industrial™ Surface Mount LED Edge Lit Exit Sign Red Letters Nickel-Cadmium Battery UL

Product Description
Global™ Surface Mount LED Edge Lit Exit Sign, Red Letters w/ Nickel-Cadmium Battery, UL

Intended Use:
Suitable for applications requiring attractive edge-lit exit signage, universal installation and low energy consumption.

Features:
Extruded brushed aluminum finish lamp housing. Clear thermoplastic panels with precision outline engraved letters measuring 6 high with 3/4 stroke. Expected LED life up to 25 years. Universal (top, end or back) mounting. Universal directional indicators. Field selected and attached.

Listings:
UL Listed. Meets UL924.

Construction:
Extruded aluminum finish lamp housing. Dual-input voltage capability (120/277V). Low energy consumption: less than five watts. Universal (top, end or back) mounting.

PRICE
$69.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-5/8 in
Depth2-13/16 in
Height8-1/2 in

Product Details

TypeAC Single Face w/ Battery
FamilySurface Mount LED Exit Sign
Color TemperatureRed K
ColorRed
Batteries IncludedYes
Voltage120-277 V
MaterialAluminum/Thermoplastic
Number of FacesSingle
Package Quantity1
Manufacturers Part Number500785
Lamp TypeLED
BrandGlobal Industrial