Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mail Boss

Model # :WBB554279

MPN #: 7007

Surface Mount Post 27-1/2"H and Base Plate Package Black

Product Description
Use this 27" Mail Boss Surface Mount Post with a Base Plate for securely mounting any Mail Boss mailbox on a 4"-8" sidewalk or curb (above the road surface). This 27" heavy-duty steel post is made of 10-gauge and 14-gauge galvanized steel with a durable powder-coated finish.

Features:
  • Made of heavy-duty galvanized 10 & 14 gauge steel
  • Features durable powder-coated finish
  • Includes 4 mounting bolts and instructions
  • Available in black, granite, white, or bronze
  • Used with Mail Boss Base Plate for mounting onto 4-8" sidewalk or curb
  • Mail Boss Base Plate Sold Separate


PRICE
$139.95

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Depth4 in
Height27-1/2 in
Weight11 lbs

Product Details

Assembly RequiredYes
TypeExisting Concrete
ColorBlack
Accessory TypePost/Pedestal
StyleSurface Mount Post
Mounting LocationSurface Mounted
Material10/14-Gauge Galvanized Welded Steel
Package Quantity1
Manufacturers Part Number7007
BrandMail Boss

Warranty

Warranty1 yr