Security Buttons & Keypads

Security Buttons & Keypads
| Compare | Image | Brand | Length | Width | Height | Weight | Description | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Speco Technologies | 4-7/8 in | 3-3/8 in | 2-3/16 in | 0.7 | Proximity Reader & Keypad | WBB2795196 | See price in cart |

Proximity Cards/Key Ring Tags
Related Products
Ceramic card signs & marker Like our other ceramic card signs, just write your menu item with the marker and wipe clean when done. Rectangle 5-1/2" L x 3-1/2" H
Global Hotel Safe Electronic Lock w/Card Slot 15"W x 10"D x 7"H Keyed Differently, Off White The hotel, dorm and patient safes are specially designed for personal in room use. The safe is made of steel for long lasting durability. Pry resistant recessed door for anti-theft protection. Concealed hinges prevents door removal and ensures a lifetime of smooth operation. Interior space with removable carpet to protect your valuable belongings. Features advanced battery-operated electronic card-swipe lock. Accepts almost any card with a magnetic strip. Operate the safe using the keypad or the ...
With both humidity and temperature control the Phoenix media safes provide ideal storage conditions for all types of devices including backup tapes (DLT, LTO), iPads, Smartphones, laptops, hard drives, film, and memory cards. Every Phoenix Safe is manufactured to the highest quality standards and features an all-steel construction, inside and out. These are commercial-grade safes. A digital combination lock provides easy access as well as the ability to change the code as often as you like. Holds 360 DLT or 405 LTO Tapes. Fire Rated Class 125 2-Hour for magnetic media. These data safes ...
Features: 2.8mm fixed lens Captures up to 4MP @ 30fps H.265/H.264 compression supported Built-in standard PoE (IEEE 802.3af) True Day/Night operation (IR cut filter) IR range: Up to 100' (depending on scene reflection) True WDR Micro SD card slot up to 256GB (card not included) Built-in Microphone Conformant with ONVIF Profile G/S/T People & vehicle detection, line crossing, object detection, region intrusion and video blurring detection IP67 Weather Resistance 5 year warranty NDAA Compliant
Phoenix Safe Datacare 2-Hour Key Lock Fire & Water Resistant Media Safe 0.58 cu ft, Off-White, Steel
With both humidity and temperature control the Phoenix media safes provide ideal storage conditions for all types of devices including backup tapes (DLT, LTO), iPads, Smartphones, laptops, hard drives, film, and memory cards. Every Phoenix Safe is manufactured to the highest quality standards and features an all-steel construction, inside and out. These are commercial-grade safes. A key lock offers convenient and immediate access. Holds 35 DLT or 36 LTO Tapes. Fire Rated Class 125 2-Hour for magnetic media. These data safes are tested for fire at 1850 degrees Fahrenheit and explosion ...