Surface Mount Vertical 1250 Series, 4 Door Mailbox, Anodized Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Florence vertical mailboxes are the perfect fit for small multi-family replacement and/or retrofit installations. For Indoor Use Only.
FINISH OR MATERIAL
Anodized aluminum mailbox finish. Steel surface mount collar with matching Silver powdercoat finish.
LOADING & MOUNTING
Top loading with surface mount collar for flush wall mounting - no wall cut required!
TENANT DOORS
Tenant doors include 5-pin cam lock with two (2) keys each
DOOR IDENTIFICATION
Number and name slot with paper cards for field identification of apartment name and tenant number supplied for each tenant door
FINISH OR MATERIAL
Anodized aluminum mailbox finish. Steel surface mount collar with matching Silver powdercoat finish.
LOADING & MOUNTING
Top loading with surface mount collar for flush wall mounting - no wall cut required!
TENANT DOORS
Tenant doors include 5-pin cam lock with two (2) keys each
DOOR IDENTIFICATION
Number and name slot with paper cards for field identification of apartment name and tenant number supplied for each tenant door
PRICE
$525.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/2 in |
| Depth | 6-7/8 in |
| Height | 19-1/8 in |
| Weight | 28 lbs |
| Mailbox Dimensions (W x D x H) | 5-1/2" x 6" x 16" |
Product Details
| Assembly Required | No |
| Type | Top Loading Master Access |
| Color | Silver |
| Series | 1250 |
| Style | Surface Mount |
| Mounting Location | Surface Wall Mounted |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 12504SMSHA |
| Number of Mailboxes | 4 |
| Brand | Florence |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | USPS-STD-4B+ for Replacement |