Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Florence

Model # :WBB2126508

MPN #: 4C06D-09DB

Florence Versatile 4C Mailbox 4C06D-09, 23-1/4"H, 9 Mailboxes, Front Loading, Aluminum, Brown, USPS

Product Description
This STD-4C compliant USPS Approved Florence versatile™ 6 High Suite mailbox includes 9 resident mail compartments and 1 outgoing compartment. Designed to be used in recessed wall-mounted mailbox applications.

Florence 4C mailboxes are USPS Approved and meet or exceed STD-4C requirements for new construction and major renovations. They are also ideal for private delivery applications. With numerous pre-configured 4C modules available, be sure to refer to USPS Approval guidance in product details below when selecting pre-configured 4C mailboxes for your project.

Features
  • Superior strength, corrosion resistance, and exceptional durability for indoor AND outdoor installations
  • USPS Approved to STD-4C regulations required for all new construction and major renovation projects
  • 4C standard mailboxes are fully-recessed for in-wall mounting. Surface-mount collar and kiosk kits are available at an additional charge.
  • USPS regulations require a minimum of one parcel locker for every ten tenant compartments and one outgoing mail slot per unit
  • Factory installed integral trim surrounds mailbox and unique MUCK (multi-unit connector kit) included for easy installation of multiple 4C mailboxes
  • (9) 3"H tenant compartments, 10"H oversized outgoing mail compartment
  • Please note that this item is custom made and not returnable
PRICE
$1,415.00

1
1
Ships in 38 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width31-9/16 in
Depth17 in
Height23-1/4 in
Weight65 lbs
Collection Box Dimensions (W x D x H)12" x 15" x 10"
Mailbox Dimensions (W x D x H)12" x 15" x 3"
Door High Units (Total Height)6 Door H (23-1/2")

Product Details

Assembly RequiredNo
Lock TypeCam-Lock with Hook
TypeFront Loading Master Access
ColorBrown
StyleHorizontal, Double Column
Mounting LocationRecessed Wall Mounted
MaterialAluminum
Package Quantity1
Number of Collection Boxes1
Manufacturers Part Number4C06D-09DB
Access TypeUSPS
Number of Mailboxes9
BrandFlorence

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUSPS-STD-4C+ for New Construction