Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ActionFit

Model # :WBB3195711

MPN #: UP191SM

ActionFit Surface Mounted Accessible Shoulder Rotator, Energy & Strength Wheels, Gray

Product Description
Accessible Shoulder Rotator users can sit securely in their mobility device and grasp the hand grips of the Shoulder Rotator. Then rotate in a smooth circular motion. This is a unique piece of equipment that promotes shoulder, chest, back, ab strength and stretching. Designed for ages 13 and up.

Features:
  • Applying one's bodyweight allows for simple resistance
  • Familiar metallic and black color scheme that is similar to indoor fitness equipment
  • Steel construction with rust resistant coating
  • ADA Accessible
  • Clearance Space: 10′-2 13/16" x 14′-7 3/16"
  • Training Envelope: 4′-2 13/16" x 8′-7 3/16"


PRICE
$6,359.00

1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Assembly RequiredYes
StyleSurface Mount
TypeShoulder Rotator
Country of OriginUnited States
MaterialSteel
Package Quantity1
DescriptionSurface Mounted Shoulder Rotator
ColorGray
Manufacturers Part NumberUP191SM
Indoor/OutdoorOutdoor
Age Recommendation13+
BrandActionFit