Surface Mounted Corner Guard Bullnose 90°, 3'' Wings, 4'H W/Caps, Lavender Heather
Write a Review
|
Questions & Answers (0)
Product Description
This 90° bullnose corner guard offers protection in an array of colors. Custom corner angles can also be accomodated
PRICE
$55.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4 ft |
| Wing Size | 3 in |
Product Details
| Type | Vinyl |
| Interior or Exterior Use | Interior |
| Retainer Material | Aluminum |
| Color | Lavender Heather |
| Angle | 90 |
| Style | Surface Mounted Bullnose Corner Guard |
| Mounting Location | Drilling |
| Material | Vinyl |
| Package Quantity | 1 |
| Manufacturers Part Number | CG-30-4-494 |
| Number of Top/Bottom Caps | 2 |
| Cover Material | Vinyl |
| Brand | Pawling |