Vinyl Surface Mounted Corner Guard, 135° Corner, 1-1/2" Wings, 4'H, WH, Vinyl W/Tape
Write a Review
|
Questions & Answers (0)
Product Description
Our rigid vinyl corner guards provide medium to heavy level protection for all regular corners. CG-1245 is available undrilled for adhesive installation (CGU-1245), drilled for hardware (CGD-1245), or with double-sided tape applied (CGT-1245).
PRICE
$61.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4 ft |
| Wing Size | 1-1/2 in |
Product Details
| Style | Surface Mounted Corner Guard |
| Type | Vinyl |
| Mounting Location | Taped |
| Interior or Exterior Use | Interior |
| Material | Vinyl With Tape Applied |
| Installation | W/ Applied Tape For Installation |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | CGT-1245-4-10 |
| Brand | Pawling |