Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UNEX

Model # :WBB1249691

MPN #: 2436SWGS2490

UNEX® SW 24"W 90 Degree Curve Galvanized Steel Skatewheel Conveyor - 22" BF - 24" WPF

Product Description
Skatewheel curves are compatible with straight sections, allowing flexibility to conveyor lines. They maintain package orientation due to the differential action of the individual wheels. Zinc-plated steel wheels and galvanized steel frame for corrosion resistance or mill finish aluminum wheels and frame for light weight. Hook and stud couplers for connecting portable sections.
  • 50 lb wheel capacity (steel) or 25 lb wheel capacity (aluminum)
  • Up to 210 lbs per foot load capacity (steel) or 120 lbs per foot (aluminum)
  • 1/4" diameter carbon steel axles, threaded with locknut, spaced on 3" centers
  • 1-15/16" diameter zinc-plated steel wheels
  • C-Channel 2.5" high by 1" leg (7/8" for carton flow) by 12 ga. galvanized steel channel frame




Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.

PRICE
$779.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Weight Capacity60 per Ft. lbs
Weight70 lbs
Skate Wheel Diameter1-15/16 in
Between Frame Width22 in
Axle Center2-1/8 in
Outside Radius60 in
Inside Radius36 in

Product Details

Assembly RequiredNo
Type90 Degree Curve Conveyor Section
ColorSilver
SeriesSW
Wheels per Foot24
MaterialGalvanized Steel
Manufacturers Part Number2436SWGS2490
Conveyor Section90 Degree Curve
BrandUNEX

Warranty

Warranty2 yr