x

Take 15% off your entire order!

Offer applied at checkout

NB Corp SW32-OP Open Linear Bearing, 2"ID, Steel

NB Corp SW32-OP Open Linear Bearing, 2"ID, Steel

Item #: WBB1503852

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$153.92 up to 40% OFF

Price: $92.95

Save $4.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NB Corp SW32-OP Open Linear Bearing, 2"ID, Steel

The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction. This bearing has a 1/2° self alignment feature.

  • H 1"
  • ID 2
  • L 4
  • L TOLERANCE 0-0.012"
  • OD 3
  • DYNAMIC RATING (LBF) 858.77
  • W 0.1029
  • DESCRIPTION Open Linear Bearing
  • GROOVE LENGTH 0.1029"
  • NUMBER OF BALL CIRCUITS 5
  • D 0-0.0009"
  • DR TOLERANCE 0-0.0005"
  • BRAND NB Corporation
  • MATERIAL Steel
  • MANUFACTURERS PART NUMBER SW32-OP
  • B 3.1917
  • STATIC LOAD RATING LBS 1784.98
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NB Corp SW32-OP Open Linear Bearing, 2"ID, Steel

NB Corp SW32-OP Open Linear Bearing, 2"ID, Steel

Item #: WBB1503852

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant