- Standard duty unit, set screw locking
- Use where mounting space is limited and housing can be fixed on one side only
- Cast-iron housing
- Wide inner ring bearing
- Dual heavy-duty slinger type contact seals
- Anti-Rotation device
Tritan, UCFB204-12A, Flange Mount Bearing, 3 Bolt Flange Bracket Unit, Set Screw, Bore 19.05 mm
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$38.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 108 mm |
| Width | 63.5 mm |
| Height | 34.2 mm |
| Bore Diameter | 19.05 mm |
| Static Load Rating | 1494.98 N |
| Mounting Hole Center | 38.1 in |
| Mounting Surface to Centerline of Shaft | 8 in |
| Bolt Hole Size | 5/16" / M8 |
Product Details
| Dynamic Load Rating (N) | 2877.55 |
| Max Temperature | 250 F °F |
| Number of Bolts | 3 |
| Internal Radial Clearance | 0.012 - 0.028 |
| Bearing Material | AISI 52100 Steel |
| Material | Cast Iron |
| Description | 3 Bolt Flange Unit - Domestic Dimensions - Wide Inner Ring Insert - Set Screw |
| Locking Type | Set Screw |
| Manufacturers Part Number | UCFB204-12A |
| Insert | UC204-12 |
| Brand | Tritan |