Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clesco Bearings

Model # :WBB984183

MPN #: PBPS-BR-075

Clesco, Pillow Block Bronze Bearing, PBPS-BR-075, Press Steel Housing, Self-Align, 3/4" Bore

Product Description
Two-Piece Housing has rust-proof plated finish. Can be mounted vertically or horizontally. Spring-lid oil cap can be positioned 4 ways. Porous flanged bronze bearing is press-fit in sturdy zinc die cast sphere with felt strip for lubrication. Includes 2 rubber grommets to reduce vibration & noise. Tolerates -5 to 220 F degrees.

PRICE
$22.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.5 lbs
Dimension F9/64
Bore Diameter3/4 in
Dimension C4 in
Dimension A1
Dimension B2-3/32
Dimension G1-1/8 in
Diameter3/4"
Dimension D3
Dimension E7/16

Product Details

TypeSelf-Aligning
SeriesPBPS-BR
Max Load CapacityMax. PV 50,000 lbs
Temperature Range-50 to 220 °F
DescriptionPillow Block Bronze Bearing, Press Steel Housing, Self-Align
Manufacturers Part NumberPBPS-BR-075
Housing MaterialPressed Steel
BrandClesco Bearings