NB Corp SW4GW Dble Wide Closed Linear Bearing W/Resin Retainer, 1/4"ID, Steel
Write a Review
|
Questions & Answers (0)
Product Description
The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction. This bearing has a 1/2° self alignment feature.
PRICE
$39.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Static Load Rating | 119.15 lbs |
| DR | 1/4 |
| DR Tolerance | 0-0.0004 |
| Inside Dimensions | 1/4 |
| Dimension B | 1.022 |
| Dimension L | 1.375 |
| Outside Dimension | 1/2 |
| Dimension D | 0-0.0005" |
| Groove Length | 0.039 |
| L Tolerance | 0-0.012" |
Product Details
| Dynamic Rating (lbf) | 72.61 |
| Number of Ball Circuits | 4 |
| Material | Steel |
| W | 0.0390 |
| Description | Double Wide Closed Linear Bearing W/Resin Retainer |
| Manufacturers Part Number | SW4GW |
| Brand | NB Corporation |