NB Corp SW32GWUU Self Aligning Closed Linear Bearing W/Resin Retainer, 2"ID, Steel
Write a Review
|
Questions & Answers (0)
Product Description
The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction. This bearing has a 1/2° self alignment feature.
PRICE
$329.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Static Load Rating | 3574.46 lbs |
| DR | 2 |
| DR Tolerance | 0-0.0006 |
| Inside Dimensions | 2 |
| Dimension B | 6.3834 |
| Dimension L | 7.75 |
| Outside Dimension | 3 |
| Dimension D | 0-0.001" |
| Groove Length | 0.1029 |
| L Tolerance | 0-0.016" |
Product Details
| Dynamic Rating (lbf) | 1366.83 |
| Number of Ball Circuits | 6 |
| Material | Steel |
| W | 0.1029 |
| Description | Self Aligning Closed Linear Bearing W/Resin Retainer |
| Manufacturers Part Number | SW32GWUU |
| Brand | NB Corporation |