NB Corp SW6G-AJ 3/8" ID Clearance Adjustable Type Linear Bearing W/Resin Retainer, Steel
Write a Review
|
Questions & Answers (0)
Product Description
The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction.
PRICE
$23.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Static Weight Load | 70.59 lbs |
| Static Load Rating | 70.59 lbs |
| D Tolerance | 0-0.0005" |
| DR | 3/8 |
| Dimension H | .04" |
| DR Tolerance | 0-0.0004 |
| Inside Dimensions | 3/8 |
| Dimension B | 0.6358 |
| Dimension L | .875 |
| Dynamic Weight Load | 50.58 lbs |
| Dimension D | 0.625" |
| L Tolerance | 0-0.008" |
Product Details
| Number of Ball Circuits | 4 |
| Material | Steel |
| W | 0.039 |
| Description | Clearance Adjustable Type Linear Bearing W/Resin Retainer |
| Manufacturers Part Number | SW6G-AJ |
| Brand | NB Corporation |