NB Corp SW8GW Dble Wide Closed Linear Bearing W/Resin Retainer, 1/2"ID, Steel
Write a Review
|
Questions & Answers (0)
Product Description
The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction.
PRICE
$51.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Static Load Rating | 352.95 lbs |
| DR | 1/2 |
| DR Tolerance | 0-0.0004 |
| Inside Dimensions | 1/2 |
| Dimension B | 1.925 |
| Dimension L | 2.375 |
| Outside Dimension | 0.875 |
| Dimension D | 0-0.00065" |
| Groove Length | 0.0459 |
| L Tolerance | 0-0.012" |
Product Details
| Dynamic Rating (lbf) | 182.77 |
| Number of Ball Circuits | 4 |
| Material | Steel |
| W | 0.0459 |
| Description | Double Wide Closed Linear Bearing W/Resin Retainer |
| Manufacturers Part Number | SW8GW |
| Brand | NB Corporation |