EDI-USA SWAT Ballistic Shield, Level III-A, 30"L x 20-1/2"W, Black
Write a Review
|
Questions & Answers (0)
Product Description
A favorite for SWAT teams and other close combat personnel, this multi-purpose ballistic shield is tested to level III-A (ambient) and can be used for a variety of defensive and offensive applications.
Resisting up to .44mag, as well as 9mm and .357 sig, this ballistic shield (III-A) is lightweight to carry, and includes a durable horizontal handle bar, and arm / body strap.
Operators find this shield very useful because they can rest a firearm on two of the upper firearm rests, while holding the shield with one hand over their face / body. Customized inscriptions available for front side.
This ballistic shield is compatible with FoxFury's shield light (attachable).
Sizes: 30" x 20-1/2".
Restricted from sale in the State of Connecticut except when shipping to a government agency, police department, sheriff's department, corrections department, or a company engaged in security services.
Resisting up to .44mag, as well as 9mm and .357 sig, this ballistic shield (III-A) is lightweight to carry, and includes a durable horizontal handle bar, and arm / body strap.
Operators find this shield very useful because they can rest a firearm on two of the upper firearm rests, while holding the shield with one hand over their face / body. Customized inscriptions available for front side.
This ballistic shield is compatible with FoxFury's shield light (attachable).
Sizes: 30" x 20-1/2".
Restricted from sale in the State of Connecticut except when shipping to a government agency, police department, sheriff's department, corrections department, or a company engaged in security services.
PRICE
$1,649.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 |
| Width | 20-1/2 |
| Size | 30" x 20-1/2" |
Product Details
| Type | SWAT Ballistic Shield |
| Message | SWAT |
| Material | Ballistic |
| Description | Swat Ballistic Shield |
| Color | Black |
| Manufacturers Part Number | ES-SBS-01 |
| Brand | EDI-USA |