NB Corp SWF10WUU 5/8" ID Round Flange Double-Wide Type Linear Bearing W/Seals, Steel
Write a Review
|
Questions & Answers (0)
Product Description
The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction.
PRICE
$125.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Static Weight Load | 528.3 lbs |
| Static Load Rating | 528.3 lbs |
| Dimension T | .25" |
| Df | 2" |
| D Tolerance | 0-0.00065" |
| DR | 5/8 |
| Flange PCD | 1.562" |
| DR Tolerance | 0-0.0004 |
| Inside Dimensions | 5/8 |
| Dimension L | 2.8125 |
| X x Y x Z | .1875 x .2969 x .1719 in |
| Dynamic Weight Load | 276.51 lbs |
| Dimension D | 1.125" |
Product Details
| Number of Ball Circuits | 4 |
| Material | Steel |
| Description | Round Flange Double-Wide Type Linear Bearing W/Seals |
| Manufacturers Part Number | SWF10WUU |
| Brand | NB Corporation |