Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
NB Corporation

Model # :WBB1605790

MPN #: SWF12GWUU

NB Corp SWF12GWUU 3/4" ID Round Flange Double-Wide Type Linear Bearing W/Resin Retainer & Seals

Product Description
The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction.

PRICE
$121.63

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Static Weight Load615.97 lbs
Static Load Rating615.97 lbs
Dimension T.3125"
Df2.1875"
D Tolerance0-0.00075"
DR3/4
Flange PCD1.718"
DR Tolerance0-0.0005
Inside Dimensions3/4
Dimension L3.0937
X x Y x Z.2188 x .3438 x .2031 in
Dynamic Weight Load307.98 lbs
Dimension D1.25"

Product Details

Number of Ball Circuits5
MaterialSteel
DescriptionRound Flange Double-Wide Type Linear Bearing W/Resin Retainer & Seals
Manufacturers Part NumberSWF12GWUU
BrandNB Corporation