NB Corp SWF20GUU 1-1/4" ID Round Flange Type Linear Bearing W/Resin Retainer & Seals, Steel
Write a Review
|
Questions & Answers (0)
Product Description
The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction.
PRICE
$111.01
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Static Weight Load | 615.97 lbs |
| Static Load Rating | 616 lbs |
| Dimension T | .375" |
| Df | 3.125" |
| D Tolerance | 0-0.0009" |
| DR | 1-1/4 |
| Flange PCD | 2.5625" |
| DR Tolerance | 0-0.0005 |
| Inside Dimensions | 1-1/4 |
| Dimension L | 2.625 |
| X x Y x Z | .2812 x .4060 x .2656 in |
| Dynamic Weight Load | 352.95 lbs |
| Dimension D | 2" |
Product Details
| Number of Ball Circuits | 6 |
| Material | Steel |
| Description | Round Flange Type Linear Bearing W/Resin Retainer & Seals |
| Manufacturers Part Number | SWF20GUU |
| Brand | NB Corporation |