Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




NB Corporation

Model # :T9FB1605781

MPN #: SWF8GW

NB Corp SWF8GW 1/2" ID Round Flange Double-Wide Type Linear Bearing W/Resin Retainer, Steel

Product Description
The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction.

PRICE
$83.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Static Weight Load352.95 lbs
Static Load Rating352.95 lbs
Dimension T.25"
Df1.75"
D Tolerance0-0.00065"
DR1-1/2
Flange PCD1.312"
DR Tolerance0-0.0004
Inside Dimensions1/2
Dimension L2.375
X x Y x Z.1875 x .2969 x .1719 in
Dynamic Weight Load182.76 lbs
Dimension D0.875"

Product Details

Number of Ball Circuits4
MaterialSteel
DescriptionRound Flange Double-Wide Type Linear Bearing W/Resin Retainer
Manufacturers Part NumberSWF8GW
BrandNB Corporation