Clearance
x

Take 15% off your entire order!

Offer applied at checkout

NB Corp SWF20GW 1-1/4" ID Round Flange Double-Wide Type Linear Bearing W/Resin Retainer, Steel

NB Corp SWF20GW 1-1/4" ID Round Flange Double-Wide Type Linear Bearing W/Resin Retainer, Steel

Item #: WBB1605797

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$171.91 up to 37% OFF

Price: $107.95

Save $5.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NB Corp SWF16UU 1" ID Round Flange Type Linear Bearing W/Seals, Steel

NB Corp SWF16UU 1" ID Round Flange Type Linear Bearing W/Seals, Steel

NB Corp SWF16GWUU 1" ID Round Flange Double-Wide Type Linear Bearing W/Resin Retainer & Seals, Steel

NB Corp SWF16GWUU 1" ID Round Flange Double-Wide Type Linear Bearing W/Resin Retainer & Seals, Steel

NB Corp SWF12GWUU 3/4" ID Round Flange Double-Wide Type Linear Bearing W/Resin Retainer & Seals

NB Corp SWF12GWUU 3/4" ID Round Flange Double-Wide Type Linear Bearing W/Resin Retainer & Seals

NB Corp SWF32GWUU 2" ID Round Flange Double-Wide Type Linear Bearing W/Resin Retainer & Seals, Steel

NB Corp SWF32GWUU 2" ID Round Flange Double-Wide Type Linear Bearing W/Resin Retainer & Seals, Steel

NB Corp SWF32GUU 2" ID Round Flange Type Linear Bearing W/Resin Retainer & Seals, Steel

NB Corp SWF32GUU 2" ID Round Flange Type Linear Bearing W/Resin Retainer & Seals, Steel

NB Corp SWF20WUU 1-1/4" ID Round Flange Double-Wide Type Linear Bearing W/Seals, Steel

NB Corp SWF20WUU 1-1/4" ID Round Flange Double-Wide Type Linear Bearing W/Seals, Steel

NB Corp SWF24 1-1/2" ID Round Flange Type Linear Bearing, Steel

NB Corp SWF24 1-1/2" ID Round Flange Type Linear Bearing, Steel

NB Corp Stainless Steel Closed Linear Bearing W/Seals SWS24UU, 1-1/2"ID, 3"L

NB Corp Stainless Steel Closed Linear Bearing W/Seals SWS24UU, 1-1/2"ID, 3"L

NB Corp Stainless Steel Closed Linear Bearing SWS24, 1-1/2"ID, 3"L

NB Corp Stainless Steel Closed Linear Bearing SWS24, 1-1/2"ID, 3"L

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

NB Corp SWF20GW 1-1/4" ID Round Flange Double-Wide Type Linear Bearing W/Resin Retainer, Steel

The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction.

Weights & Dimensions

  • Dimension T .375"
  • Dimension D 2"
  • DR Tolerance 0-0.0006"
  • DR 1.25"
  • Dimension L 5
  • Inside Dimensions 1-1/4
  • Flange PCD 2.5625"
  • Df 3.125"
  • X x Y x Z .2813 x .4063 x .2656 in
  • Dynamic Weight Load 562.02 lbs
  • Static Weight Load 1234.2 lbs
  • D Tolerance 0-0.0009"

Product Details

  • Description Round Flange Double-Wide Type Linear Bearing W/Resin Retainer
  • Number of Ball Circuits 6
  • Brand NB Corporation
  • Material Steel
  • Manufacturers Part Number SWF20GW
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NB Corp SWF20GW 1-1/4" ID Round Flange Double-Wide Type Linear Bearing W/Resin Retainer, Steel

NB Corp SWF20GW 1-1/4" ID Round Flange Double-Wide Type Linear Bearing W/Resin Retainer, Steel

Item #: WBB1605797

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant