The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction.
NB Corp SWF24GUU 1-1/2" ID Round Flange Type Linear Bearing W/Resin Retainer & Seals, Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$174.23
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Static Weight Load | 903.73 lbs |
| Static Load Rating | 905 lbs |
| Dimension T | .5" |
| Df | 3.75" |
| D Tolerance | 0-0.0009" |
| DR | 1-1/2 |
| Flange PCD | 3.0625" |
| DR Tolerance | 0-0.0005 |
| Inside Dimensions | 1-1/2 |
| Dimension L | 3 |
| X x Y x Z | .3440 x .50 x .3280 in |
| Dynamic Weight Load | 490.08 lbs |
| Dimension D | 2.375" |
Product Details
| Number of Ball Circuits | 6 |
| Material | Steel |
| Description | Round Flange Type Linear Bearing W/Resin Retainer & Seals |
| Manufacturers Part Number | SWF24GUU |
| Brand | NB Corporation |